DESCRIPTION

  • ASME A112-18-1, CSA B125.1
  • High flow valve body
  • MultiChoice® universal
  • Pressure maximum: 300 psi
  • Square plaster guard allows for right angle cuts
  • Without stops

Delta Faucet Rothbury™ Shower Only Valve Body

DR10000UNBXHF

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Rothbury™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
MIP, Sweat
End Connection 2
Female Sweat
Handle Type
Lever
Material
Metal
Maximum Pressure
300 psi
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$41.02
EACH
  • QUANTITY