DESCRIPTION

  • Curved shower rod
  • Includes mounting brackets
  • Stainless steel tubing diameter: 1"

Delta Faucet Shower Rod with Bracket

D42206

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
IAPMO Listed
No
Length
6 ft
Material
Stainless Steel
Width
2-3/4 in

Starting at
$34.56
EACH
  • QUANTITY

DOCUMENTS