DESCRIPTION

  • Assembled dimensions: 9" x 9-1/4" x 6-1/2"
  • Dial adjusts temperature - handle adjusts volume
  • Features water-efficient H2Okinetic® Technology
  • Flow rate: 2.0 gpm at 80 psi
  • Meets ADA standards
  • Pressure balance cartridge maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Single function
  • Trim kit
  • WaterSense® certification promotes water conservation

Delta Faucet Trinsic® Monitor 17 Series MultiChoice Shower Only Trim (Trim Only)

DT17259

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Trinsic®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
End Connection 1
Universal
End Connections
Universal
Faucet Connection
CWT Slip On
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/4 in
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$153.43
EACH
  • QUANTITY