DESCRIPTION
- ADA Compliant
- Gives you the feeling of more water without using more water
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
- WaterSense® certification promotes water conservation
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- ASSE Standards
- ASSE 1016
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Collection
- Ara®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Universal
- End Connection 2
- Universal
- End Connections
- Universal
- Faucet Mount
- Wall Mount
- Flow Rate
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Showerhead Function
- Single
- Spray Type
- H2Okinetic®
- Trim Only
- Yes
- WaterSense Labeled
- Yes
-
Starting at 266.45
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday