DESCRIPTION

  • ADA compliant
  • Flow rate: 2.0 gpm at 80 psi
  • Handle adjusts volume, dial on handle controls temperature
  • Monitor valve keeps water temperature within a safe 3° range
  • Requires rough-in valve
  • Touch-Clean® spray holes allow for easy removal of build-up
  • WaterSense® certification promotes water conservation

Delta Faucet Innovations® Shower Trim Kit with Single Lever Handle and Multifunction Showerhead (Trim Only)

DT17230

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Innovations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
5-1/4 in
Spray Type
Drenching, Full Body, Massaging
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$134.67
EACH
  • QUANTITY