Shower Trim with Double Lever Handle in Brilliance Polished Nickel
Tesla® Shower Trim with Double Lever Handle in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: H2OKinetic spray, Full Body spray
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 9 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Material:
- Metal
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Thermostatic Valve
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12 in
- Maximum Height:
- 12 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up
- Spray Type:
- H2Okinetic®
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 4.852 lb