16 in. Shower Arm and Flange in Venetian Bronze
Siderna® 16 in. Shower Arm and Flange in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16" wall mounted shower arm
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Siderna®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.22 lb
- Width:
- 7-1/2 in