Single Handle Pull Out Kitchen Faucet in Arctic Stainless
Signature® Single Handle Pull Out Kitchen Faucet in Arctic Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- 59 in. long hose provides outstanding reach
- ADA Compliant
- Pull-out spout swivels 120degrees
- Optional escutcheon included for use with additional mounting configurations and a cohesive look
- 1 or 3-hole 8" installation
- Flow rate: 1.5 gpm at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Signature®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Deck Plate Included:
- Yes
- Depth:
- 12-7/25 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10 in
- Faucet Material:
- Zinc
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Zinc
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 9 in
- Spout Swivel:
- 120°
- Spout Type:
- Pull Out, Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 5.85 lb
- Width:
- 10-3/4 in