Silverton Metal Handle Lever Kit in Polished Chrome

Part #DRP72756  |  Item #4471308  |  Manufacturer Part #RP72756

$39.10 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Silverton

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-13/100 in

Faucet Part Type: Handle Kit

Handle Material: Zinc

Handle Type: Lever

Height: 3-1/4 in

Material: Zinc

Maximum Height: 3-1/4 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.05