Delta Faucet Commercial Single Blade Handle with Screw, Index, and Alignment Insert D060602A

DESCRIPTION

  • Centers: 4"
  • Includes screw
  • Red and blue index

Delta Faucet Commercial Single Blade Handle with Screw, Index, and Alignment Insert

D060602A

Length:

4 in

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Blade
Length
4 in

Starting at
$53.84
EACH
  • QUANTITY

DOCUMENTS