DESCRIPTION
- 4" centers
- Ceramic cartridge with high temperature rotational limit stop
- Color coded plug button on handle for hot/cold identification
- Less pop-up
- TECK® Commercial
- Vandal resistant 3 1/2" lever handle
- Vandal resistant, flow control non-aerating spray outlet
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Center Size
- 4 in
- Collection
- Teck®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- IPS
- Faucet Installation
- 3 Hole
- Faucet Mount
- Centerset
- Faucet Type
- Centerset
- Flow Rate
- 0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Brass, Metal
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday