Single Function Body Spray in Brilliance Stainless

Part #D50102SS  |  Item #3800301  |  Manufacturer Part #50102-SS

$110.74 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Surface mounted
  • 1/2" rough-in
  • Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.
  • Surface mount
  • 30° up and down spray adjustment
  • Installation requires a 1/2 in. male threaded pipe fitting to extend 1/4 in. beyond the finished surface

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2 in

End Connection 1: OD Inlet

End Connection 2: IPS

End Connections: OD Inlet x IPS

Faucet Connection: Threaded

Faucet Connection Size: 3/8 in

Faucet Height: 2 in

Faucet Material: Brass

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Height: 2-11/25 in

IAPMO Listed: Yes

Maximum Height: 2-11/25 in

NSF Certified: No

Product Type: Faucet

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: Full Body

Trim Only: No

WaterSense Labeled: No

Weight: 0.905

Width: 2-7/16 in