Single Function Body Spray in Chrome

You last purchased this on
 
Delta Faucet

Single Function Body Spray in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Function Body Spray in Chrome

  • Fast #
  • Part #D50102
  • Item #3800199
  • Manufacturer Part #50102
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. rough-in
  • Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Surface mounted
  • Easily wipe away mineral build up with Touch-Clean spray holes
  • Installation requires a 1/2 in. male threaded pipe fitting to extend 1/4 in. beyond the finished surface
  • Full body spray, ideal for every shower need
  • 30° up and down spray adjustment
  • Surface mount
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1.75 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Height:
2 in
Faucet Material:
Brass
Faucet Mount:
Surface Mount
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed -:
Yes
Maximum Height:
2-11/25 in
NSF Certified:
No
Pressure - High:
80
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body
Style:
Industrial, Mediterranean, Mission, Rustic, Southwestern, Transitional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.895 lb
Width:
2-7/16 in