Single Function Body Spray in Lumicoat™ Black Stainless
Single Function Body Spray in Lumicoat™ Black Stainless
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- 30° up and down adjustment
- Matching finish spray face
- Features Touch-Clean® spray holes
- Includes rough-in for easy installation
- Mounts to surface of wall
- Sold individually
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Black Stainless
- Depth:
- 2-4/25 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Surface Mount
- Flow Rate:
- 1.75 gpm
- Height:
- 2-69/100 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spray Type:
- Full Body