Single Function Showerhead in Brilliance® Champagne Bronze
Dryden™ Single Function Showerhead in Brilliance® Champagne Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 192-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 6-1/2" square finished spray face
- SpotShield™ Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints
- Touch Clean(R) Raincan Shower Head
- Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray, and pause
- Coordinates perfectly with the Delta Dryden bath collection
- Installs in minutes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 3-13/100 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Handle Material:
- ABS
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6-9/16 in
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Contemporary, Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.7 lb
- Width:
- 6-9/16 in