Single Function Full Showerhead in Brilliance Polished Brass
Single Function Full Showerhead in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings include: Full Body spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Flow rate: 2.5 gpm at 80 psi
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2 in
- Diameter:
- 8-11/16 in
- Faucet Connection:
- IPS
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body
- WaterSense Labeled:
- No
- Weight:
- 2.255 lb