Single Function H2Okinetic® Showerhead in Brilliance® Venetian Bronze

You last purchased this on
 
Delta Faucet

Single Function H2Okinetic® Showerhead in Brilliance® Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Function H2Okinetic® Showerhead in Brilliance® Venetian Bronze

  • Fast #
  • Part #DRP70175RB15
  • Item #7007804
  • Manufacturer Part #RP70175-RB15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2OKinetic spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Venetian Bronze
Depth:
2-39/64 in
Diameter:
5-13/32 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Material Type:
ABS
NSF Certified:
No
Pressure - High:
80
Product Type:
Faucet
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic®
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.82 lb