Single Function Hand Shower in Lumicoat® Chrome (Shower Hose Sold Separately)
Single Function Hand Shower in Lumicoat® Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Spray settings include: H2OKinetic® spray
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Hand shower only
- Hose sold separately
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat® Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic® PowerDrench™ Spray
- WaterSense Labeled:
- Yes
- Width:
- 1-3/8 in