Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #D59567BLPK
  • Item #7784186
  • Manufacturer Part #59567-BL-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Spray settings include: H2Okinetic® spray
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Featuring Delta H2Okinetic® Technology for 3X the coverage
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
8-1/2 in
Hose Included:
No
Pause Control:
No
Shape:
Rectangular
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UL Listed:
No
WaterSense Labeled:
Yes