Single Function Showerhead in Lumicoat Polished Nickel
Single Function Showerhead in Lumicoat Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Shower arm and flange sold separately
- Easy to install
- For use with ceiling-mounted or extended wall-mounted shower arm applications
- Metal ball connector for durability
- Standard 1/2"- 14 NPT pipe fitting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Single setting soft rain spray showerhead
- Spray settings include: Soft rain spray
- Ball connector swivel angle is 36° (18 per side)
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes