Single Function Showerhead in Venetian® Bronze
Universal Showering Single Function Showerhead in Venetian® Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8-5/8 in. long spray face
- Single-function raincan design
- Touch-Clean® raincan shower head
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Spray settings include: Full body spray
- Installs in minutes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 3 in
- EcoLogo Certified:
- No
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 8-63/100 in
- IAPMO Listed -:
- No
- Length:
- 5-45/64 in
- Maximum Height:
- 8-63/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.085 lb
- Width:
- 8-21/32 in