DESCRIPTION

  • 1/2 in - 14 NPSM adapters
  • Chrome
  • HDF Commercial
  • Handle Type: Lever
  • No thick deck kit available
  • Single-hole installation
  • Standard spout swivels 360°

Delta Faucet HDF Commercial® 1.5 gpm Single Lever Handle Basin Faucet

D570LFWFHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
HDF Commercial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No

Starting at
$150.62
EACH
  • QUANTITY