DESCRIPTION

  • Assembled dimensions: 6-3/4" x 8-3/8" x 6-5/8"
  • Diamond™ Seal Technology
  • Flow rate: 1.5 gpm at 60 psi
  • Installation: 3 hole
  • Spout height: 4-7/8"
  • Spout reach: 5"
  • Standard spout

Delta Faucet Classic® Single Lever Handle Centerset Lavatory Faucet with 50/50 Pop-Up

D520TPDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
1-11/16 in
Spout Reach
5 in
Spout Type
Fixed, Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$107.94
EACH
  • QUANTITY