Single Handle Cold Only Water Dispenser Faucet in Stainless

You last purchased this on
 
Delta Faucet

Single Handle Cold Only Water Dispenser Faucet in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Handle Cold Only Water Dispenser Faucet in Stainless

  • Fast #
  • Part #D1914SSDST
  • Item #4274780
  • Manufacturer Part #1914-SS-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • High-arc spout swivels 360degrees
  • Cold water only
  • ADA Compliant
  • Escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
6-81/100 in
Dispenser Only:
Yes
Dispenser Type:
Cold Only
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/4 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
9-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Reach:
5 in
Spout Swivel:
360°
Spout Type:
High Arc swivel
Supply Lines Included:
Yes
Trim Only:
No
Type:
Faucet
UL Listed:
No
Weight:
3.118 lb