Single Handle Cold Only Water Dispenser Faucets in Chrome

Part #D1977DST  |  Item #4274778  |  Manufacturer Part #1977-DST

$142.80 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • ADA Compliant
  • High-arc spout swivels 360degrees
  • DIAMOND™ Valve

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Cold Only

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-1/4 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: Yes

Spout Height: 6-7/8 in

Spout Reach: 5 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.2