DESCRIPTION

  • 1 or 3-hole 4 in. installation
  • Assembled dimensions: 5-13/16 in. H x 7-1/16 in. D x 9-7/8 in. W
  • High-arc spout
  • Includes matching finish drain assembly
  • Includes optional 5-27/32 in. escutcheon for 3 hole installations
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense certification promotes water conservation

Delta Faucet Cassidy™ Single Lever Handle Lavatory Faucet

D597LFMPU

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-13/16 in
Spout Reach
5-13/32 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
$220.71
EACH
  • QUANTITY