DESCRIPTION

  • 8" on center
  • Accommodates up to 3" deck thickness
  • Includes installation hardware
  • NOTE: Not for use with SmartTouch models

Delta Faucet Vuelo® Single Handle Kitchen Faucet with Spray

DRP64475

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vuelo®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Green
WaterSense, Yes
NSF Certified
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY