DESCRIPTION

  • Handle with button and screw

Delta Faucet Single Handle Knob Kit with Screw

DRP52220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Acrylic
Handle Type
Knob
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS