DESCRIPTION

  • Maximum deck thickness: 1-9/16"
  • NPSM adapters: 1/2"
  • Swivels 360°

Delta Faucet Classic® Single Lever Handle Lavatory Faucet with Lever Handle

D570LFWF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-1/4 in
Spout Reach
4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No

Starting at
$138.23
EACH
  • QUANTITY