DESCRIPTION

Delta Faucet Single Handle Lever Kit with Button and Screw

DRP53877

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Arctic Stainless
Color Finish Category
Stainless Steel
Handle Material
Metal
Handle Type
Lever

Starting at
$38.1
EACH
  • QUANTITY