DESCRIPTION

  • Classic
  • Color/Finish: Chrome
  • Handle Type: Lever
  • Includes 7" long non-diverter slip-on tub spout
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Solid brass construction, exposed pop-up drain without overflow
  • Trim only

Delta Faucet Monitor® Single Lever Handle Lever Pressure Balance Wall Mount Bath Trim (Trim Only)

DT13120

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Monitor®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
7 in
Spout Type
Non-Diverter Tub, Slip-On
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$71.16
EACH
  • QUANTITY