DESCRIPTION

  • Loop handle with button and set screw for 472/476 series

Delta Faucet Single Handle Loop Kit

DRP32183

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Number of Handles
Single Handle

Starting at
$36.55
EACH
  • QUANTITY