DESCRIPTION

Delta Faucet Teck® Single Lever Handle Metering Faucet

D87T10

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$136.76
EACH
  • QUANTITY