DESCRIPTION

  • Faucet Installation: 1 hole
  • Mixing tee and inlet checks
  • TECK® Commercial

Delta Faucet Teck® Single Lever Handle Metering Faucet with Mixing Tee

D87T11

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$166.37
EACH
  • QUANTITY