DESCRIPTION

  • Connection types: IPS, PEX, and universal
  • For use with single, dual, or dual thermostatic cartridge
  • Heat-resistant pressure test cap allows for air or water testing before valve cartridge is installed
  • Requires trim
  • Square plaster guard allows for right angle cuts
  • Valve body without stops

Delta Faucet 90 Degree™ Single Lever Handle Pressure Balancing Universal Valve Only

DR10000UNBX

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
End Connection 2
Female Sweat
End Connections
CC x Female Sweat
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$41.02
EACH
  • QUANTITY