DESCRIPTION

  • Connection types: IPS, PEX, and universal
  • For use with single, dual, or dual thermostatic cartridge
  • Heat-resistant pressure test cap allows for air or water testing before valve cartridge is installed
  • Mounting bracket reduces rocking by providing a sturdy means of securing the valve to a stringer
  • Requires trim
  • Square plaster guard allows for right angle cuts
  • Valve body with stops

Delta Faucet Icon™ Double Lever Handle Pressure Balancing Universal Valve Only with Stop

DR10000UNWS

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Icon™
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
MIP
End Connection 2
Female Sweat
End Connections
MIP x Female Sweat
Handle Type
Lever
IAPMO Listed
Yes
Material
Forged Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$59.82
EACH
  • QUANTITY