DESCRIPTION

  • Accepts single, dual, or dual thermostatic cartridge
  • MultiChoice® Universal valve body only
  • Trim must be ordered separately
  • With stops

Delta Faucet Waterhill™ Single Lever Handle Pressure Balancing Valve Only with Stop Monitor

DR10000IPWS

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Waterhill™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
End Connections
IPS
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$59.82
EACH
  • QUANTITY