DESCRIPTION

  • Less shower head
  • MultiChoice® universal rough sold separately
  • Single function pressure balance cartridge

Delta Faucet Classic Monitor® Single Lever Handle Shower Trim (Trim Only)

DT13291SLHD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Classic Monitor®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

Starting at
$73.08
EACH
  • QUANTITY