DESCRIPTION

  • For 13/14 series Tub/Shower
  • Metal lever handle

Delta Faucet Lockwood™ Single Lever Handle

DH740

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Lockwood™
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS