Delta Faucet Single Lever Handle Elbow with Set Screw
DRP5645
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Handle Material
- Metal
- Handle Type
- Lever
- Material
- Brass
- Number of Handles
- Single Handle
- Width
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday