DESCRIPTION

  • Accent piece for H72 handle bases
  • Chrome
  • Finish guaranteed not to tarnish or corrode
  • For use on tub/shower faucets

Delta Faucet Single Lever Handle Insert

DA72

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-9/10 in
Material
Brass
Number of Handles
Single Handle
Width
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.71
EACH
  • QUANTITY

DOCUMENTS