Single Lever Handle Kit in Venetian Bronze

You last purchased this on
 
Delta Faucet

Lahara Single Lever Handle Kit in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara Single Lever Handle Kit in Venetian Bronze

  • Fast #
  • Part #DRP51307RB
  • Item #3527683
  • Manufacturer Part #RP51307RB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 17 series shower applications
  • Metal lever handles
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Lahara
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.05 lb