DESCRIPTION

  • For 1700 series
  • Includes 3" lever blade handles
  • Includes vandal resistant flow control aerator

Delta Faucet Single Lever Handle Kit with Cartridge

DRP32106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle

Starting at
$117.48
EACH
  • QUANTITY