DESCRIPTION

  • Diamond™ valve
  • Gpm: 1.8 at 60 psi
  • Includes a 45" Hose
  • Includes matching spray
  • Lever handle
  • Max deck thickness: 2-1/2"
  • Spout height: 13"
  • Spout reach: 10-1/2"
  • Spout swivels 180°
  • Three-hole installation

Delta Faucet Pilar® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel Spout 3/8 in. OD Connection

D4380TDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in - 16 in
Collection
Pilar®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9-3/4 in
Spout Reach
10-1/2 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY