DESCRIPTION

Delta Faucet Lockwood™ Single Lever Handle Metal Temperature Knob and Cover

DRP42572

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lockwood™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Handle Type
Knob
Number of Handles
Single Handle

Starting at
$16.52
EACH
  • QUANTITY