DESCRIPTION

  • Assembled dimensions: 9" H x 10-3/16" D x 6" W
  • Dial adjusts temperature - handle adjusts volume
  • Gpm: 2 at 80 psi
  • H2O Kinetic® technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Meets standards set by ADA
  • Pressure balance valve keeps water temperature within a safe range
  • Spray settings include: H2O Kinetic®
  • Trim only
  • WaterSense® certification promotes water conservation

Delta Faucet Victorian™ Single Lever Handle Pressure Balance Shower Faucet

DT17255H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Victorian™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$220.88
EACH
  • QUANTITY