DESCRIPTION

  • Color/Finish: Chrome
  • Includes screw
  • Single metal lever handle kit

Delta Faucet Single Lever Lavatory Handle with Screw Set

DRP17443

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
7 in
Material
Metal
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.43
EACH
  • QUANTITY