DESCRIPTION

  • Also available in chrome/Polished Brass and chrome/white split finishes
  • Lever handle base
  • Pair this small Neo style lever handle with your three handle tub/shower for a stylish, yet easy to use, look
  • Sold individually

Delta Faucet NeoStyle® Single Metal Lever Handle Kit

DH15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
NeoStyle®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-1/4 in
Number of Handles
Single Handle
Width
3-1/2 in

Starting at
$29.49
EACH
  • QUANTITY