DESCRIPTION

  • Assembled dimensions: 5" x 4-5/16" x 2-1/4"
  • Extends 4-5/16" from wall
  • Flange diameter: 2-1/4"
  • Includes mounting hardware
  • Set screw mounting system

Delta Faucet Ashlyn® Single Robe Hook

D76435

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ashlyn®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/16 in
Diameter
2-1/4 in
Height
5 in
Installation Type
Wall Mount
Material
Zinc

Starting at
$23.61
EACH
  • QUANTITY