• Cart

DESCRIPTION

  • Genuine Delta® repair parts
  • Single setting
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Spray settings include: Full Body
  • WaterSense certification promotes water conservation

Delta Faucet Orleans® Single Setting Showerhead

DRP43164

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Orleans®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
3 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
2-7/8 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Full Body
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS